This item is Discontinued.

Zoro Select Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 30 PK L04110.240.0070

This item is Discontinued.

Zoro Select

Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 30 PK (Discontinued)

Mfr # L04110.240.0070
Zoro # G5662259
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.240.0070
Zoro #
G5662259
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
70 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
70 mm
Minimum Thread Length
70 mm
Dia./Thread Size
M24-3.00
Screw Size
M24
Overall Length
70 mm
Wire Rope Length
70 mm
Length
70 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Fastener Industry Standards
DIN 933
Proof Load
830 N/sq mm
Thread Type
Metric Coarse
Head Type
Hex
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 933
Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
3 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
3 mm
Threadlocker Minimum Temperature
M24-3.00
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 30

Ratings & reviews