This item is Discontinued.

Zoro Select Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 15 PK L04110.300.0100

This item is Discontinued.

Zoro Select

Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 15 PK (Discontinued)

Mfr # L04110.300.0100
Zoro # G1169548
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.300.0100
Zoro #
G1169548
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
100 mm
Head Width
46 mm
Head Height
18.7 mm
Min. Thread Length
100 mm
Minimum Thread Length
100 mm
Head and Washer Height
18.7 mm
Dia./Thread Size
M30-3.50
Overall Length
100 mm
Screw Size
M30
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Proof Load
940 N/sq mm
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M30-3.50
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
3.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 933
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M30-3.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.