This item is Discontinued.

Zoro Select Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK L04100.300.0120

This item is Discontinued.

Zoro Select

Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (Discontinued)

Mfr # L04100.300.0120
Zoro # G5663616
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04100.300.0120
Zoro #
G5663616
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Threadlocker Maximum Temperature
3.5 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M30-3.50
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Basic Material
Steel
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 10

Ratings & reviews