This item is Discontinued.

Zoro Select Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 2100 PK L04110.060.0012

This item is Discontinued.

Zoro Select

Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 2100 PK (Discontinued)

Mfr # L04110.060.0012
Zoro # G5663108
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.060.0012
Zoro #
G5663108
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Head Width
10 mm
Min. Thread Length
12 mm
Head Height
4 mm
Head and Washer Height
4 mm
Minimum Thread Length
12 mm
Dia./Thread Size
M6-1.00
Screw Size
M6
Overall Length
12 mm
Wire Rope Length
12 mm
Length
12 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M6-1.00
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Industry Standards
DIN 933
Basic Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 12 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 12 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 2100

Ratings & reviews