This item is Discontinued.

Zoro Select Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 1600 PK L04110.060.0020

This item is Discontinued.

Zoro Select

Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 1600 PK (Discontinued)

Mfr # L04110.060.0020
Zoro # G5663080
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.060.0020
Zoro #
G5663080
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Proof Load
830 N/sq mm
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Thread Pitch
1 mm
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1 mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M6-1.00
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Screw Industry Standards
DIN 933
Head Type
Hex
Fastener Industry Standards
DIN 933
Basic Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.