This item is Discontinued.

Zoro Select Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 1200 PK L04100.060.0030

This item is Discontinued.

Zoro Select

Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 1200 PK (Discontinued)

Mfr # L04100.060.0030
Zoro # G5664821
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.060.0030
Zoro #
G5664821
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
18 mm
Minimum Thread Length
18 mm
Head and Washer Height
4 mm
Dia./Thread Size
M6-1.00
Overall Length
30 mm
Screw Size
M6
Wire Rope Length
30 mm
Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Head Type
Hex
Fastener Industry Standards
DIN 931
Basic Material
Steel
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Screw Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Thread Pitch
1 mm
Threadlocker Maximum Temperature
1 mm
Threadlocker Minimum Temperature
M6-1.00
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1200

Ratings & reviews