This item is Discontinued.

Zoro Select Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 800 PK L04170.080.0020

This item is Discontinued.

Zoro Select

Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 800 PK (Discontinued)

Mfr # L04170.080.0020
Zoro # G5661069
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04170.080.0020
Zoro #
G5661069
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Basic Material
Steel
Screw Industry Standards
DIN 961
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Thread Type
Metric Fine
Fastener Industry Standards
DIN 961
Rockwell Hardness
HRC32
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Thread Pitch
1 mm
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M8-1.00
Threadlocker Maximum Temperature
1 mm
Dimensional Standards
DIN 961
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Fine
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.00, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 20 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.