This item is Discontinued.

Zoro Select Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 500 PK L04110.080.0035

This item is Discontinued.

Zoro Select

Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 500 PK (Discontinued)

Mfr # L04110.080.0035
Zoro # G5662968
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.080.0035
Zoro #
G5662968
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 933
Material Type
Steel
Screw Industry Standards
DIN 933
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.