This item is Discontinued.

Zoro Select Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 200 PK L04104.080.0100

This item is Discontinued.

Zoro Select

Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 200 PK (Discontinued)

Mfr # L04104.080.0100
Zoro # G5663537
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04104.080.0100
Zoro #
G5663537
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1.25 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Fastener Industry Standards
DIN 931
Material Type
Steel
Basic Material
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M8-1.25, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.