This item is Discontinued.

Zoro Select Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 400 PK L01258.100.0020

This item is Discontinued.

Zoro Select

Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 400 PK (Discontinued)

Mfr # L01258.100.0020
Zoro # G1199252
Country of Origin Multiple
Category Flange Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01258.100.0020
Zoro #
G1199252
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Proof Load
580 N/sq mm
Head Type - Bolts
Hex Flange
Flange Bolt Type
Flange Bolt
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Tensile Strength
116,030 psi
Screw Grade/Class
Class 8.8
Fastener Industry Standards
DIN 6921
Screw Industry Standards
DIN 6921
Type
Flange Bolt
Globally Sourced
Globally Sourced
Thread Pitch
1.5 mm
Dimensional Standards
DIN 6921
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex Flange
Drive Type
External Hex

Description

Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 20 mm, Finish Zinc-Plated, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 20 mm, Pack Size Bulk Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M10x1.50, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.