This item is Discontinued.

Zoro Select Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK L01070.100.0025

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 400 PK (Discontinued)

Mfr # L01070.100.0025
Zoro # G5669365
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01070.100.0025
Zoro #
G5669365
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Fastener Industry Standards
DIN 961
Thread Type
Metric Fine
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Basic Material
Steel
Dimensional Standards
DIN 961
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M10-1.25
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 961
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Fine
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 25 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.