This item is Discontinued.
This item is Discontinued.
Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 150 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L01060.100.0070
- Zoro #
- G5669828
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10-1.25
- Fastener Length
- 70 mm
- Head Width
- 17 mm
- Head Height
- 6.4 mm
- Min. Thread Length
- 26 mm
- Minimum Thread Length
- 26 mm
- Head and Washer Height
- 6.4 mm
- Dia./Thread Size
- M10-1.25
- Overall Length
- 70 mm
- Screw Size
- M10
- Wire Rope Length
- 70 mm
- Length
- 70 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 150