This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 100 PK L01000.100.0130

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 100 PK (Discontinued)

Mfr # L01000.100.0130
Zoro # G5672829
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.100.0130
Zoro #
G5672829
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
130 mm
Head Width
17 mm
Min. Thread Length
32 mm
Head Height
6.4 mm
Minimum Thread Length
32 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.50
Overall Length
130 mm
Screw Size
M10
Wire Rope Length
130 mm
Length
130 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Head Type
Hex
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M10-1.50
Thread Pitch
1.5 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
1.5 mm
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100

Ratings & reviews