This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 150 PK L01000.100.0090

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 150 PK (Discontinued)

Mfr # L01000.100.0090
Zoro # G5672865
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.100.0090
Zoro #
G5672865
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
90 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
26 mm
Minimum Thread Length
26 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.50
Overall Length
90 mm
Screw Size
M10
Wire Rope Length
90 mm
Length
90 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Threadlocker Maximum Temperature
1.5 mm
Thread Pitch
1.5 mm
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M10-1.50
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Basic Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.