This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 75 PK L01200.100.0150

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 75 PK (Discontinued)

Mfr # L01200.100.0150
Zoro # G5667999
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.100.0150
Zoro #
G5667999
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Tensile Strength
116,000 psi
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Screw Industry Standards
DIN 931
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M10-1.50
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.