This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 200 PK L01200.100.0050

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 200 PK (Discontinued)

Mfr # L01200.100.0050
Zoro # G5668139
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.100.0050
Zoro #
G5668139
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
50 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
26 mm
Minimum Thread Length
26 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.50
Overall Length
50 mm
Screw Size
M10
Wire Rope Length
50 mm
Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.50
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Basic Material
Steel
Screw Industry Standards
DIN 931
Head Type
Hex
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews