This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 150 PK L01200.100.0070

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 150 PK (Discontinued)

Mfr # L01200.100.0070
Zoro # G5668096
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.100.0070
Zoro #
G5668096
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Basic Material
Steel
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.