This item is Discontinued.

Zoro Select Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 200 PK L01070.120.0035

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 200 PK (Discontinued)

Mfr # L01070.120.0035
Zoro # G5669277
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01070.120.0035
Zoro #
G5669277
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Type
Metric Fine
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M12-1.50
Dimensional Standards
DIN 961
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 961
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 961
Fastener Industry Standards
DIN 961
Head Type
Hex
Bolt Material
Steel
Material Type
Steel
Basic Material
Steel
Fastener Thread Type
Metric Fine
Fastener Thread Style
Fully Threaded
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 35 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 200

Ratings & reviews