This item is Discontinued.

Zoro Select Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 150 PK L01070.120.0045

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 150 PK (Discontinued)

Mfr # L01070.120.0045
Zoro # G5669259
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01070.120.0045
Zoro #
G5669259
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Thread Type
Metric Fine
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M12-1.50
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 961
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 961
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 961
Material Type
Steel
Fastener Thread Type
Metric Fine
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 45 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 150

Ratings & reviews