This item is Discontinued.

Zoro Select Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 100 PK L01060.120.0090

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 100 PK (Discontinued)

Mfr # L01060.120.0090
Zoro # G5669697
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01060.120.0090
Zoro #
G5669697
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.50
Fastener Length
90 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M12-1.50
Overall Length
90 mm
Screw Size
M12
Wire Rope Length
90 mm
Length
90 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Thread Type
Metric Fine
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Pitch
1.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M12-1.50
Dimensional Standards
DIN 960
Pack Size
Bulk Pack
Dimensional Standards
DIN 960
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Basic Material
Steel
Screw Industry Standards
DIN 960
Fastener Industry Standards
DIN 960
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Fine
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 100

Ratings & reviews