This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 125 PK L01000.120.0070

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 125 PK (Discontinued)

Mfr # L01000.120.0070
Zoro # G5672740
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.120.0070
Zoro #
G5672740
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
70 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head and Washer Height
7.5 mm
Dia./Thread Size
M12-1.75
Overall Length
70 mm
Screw Size
M12
Wire Rope Length
70 mm
Length
70 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Thread Pitch
1.75 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
1.75 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M12-1.75
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 931
Basic Material
Steel
Fastener Industry Standards
DIN 931
Head Type
Hex
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 125

Ratings & reviews