This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK L01200.120.0065

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (Discontinued)

Mfr # L01200.120.0065
Zoro # G5667947
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.120.0065
Zoro #
G5667947
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931 ISO 898-1
Item
Hex Head Cap Screw
Head Type
Hex
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Thread Pitch
1.75 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Material Quality Standard
ISO 898-1
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M12-1.75
Threadlocker Maximum Temperature
1.75 mm
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 100

Ratings & reviews