This item is Discontinued.

Zoro Select Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK L01060.140.0100

This item is Discontinued.

Zoro Select

Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (Discontinued)

Mfr # L01060.140.0100
Zoro # G5669590
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01060.140.0100
Zoro #
G5669590
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-1.50
Fastener Length
100 mm
Head Width
21 mm
Head Height
8.8 mm
Min. Thread Length
34 mm
Head and Washer Height
8.8 mm
Minimum Thread Length
34 mm
Dia./Thread Size
M14-1.50
Overall Length
100 mm
Screw Size
M14
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Thread Type
Metric Fine
Temp. Range
-58 Degrees to 302 Degrees F
Dimensional Standards
DIN 960
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M14-1.50
Dimensional Standards
DIN 960
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Thread Pitch
1.5 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Bolt Material
Steel
Fastener Industry Standards
DIN 960
Screw Industry Standards
DIN 960
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Fine
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-1.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50

Ratings & reviews