This item is Discontinued.

Zoro Select Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 70 PK L01200.160.0070

This item is Discontinued.

Zoro Select

Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 70 PK (Discontinued)

Mfr # L01200.160.0070
Zoro # G5667658
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.160.0070
Zoro #
G5667658
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Fastener Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-2.00
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.