This item is Discontinued.

Zoro Select Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 60 PK L01200.160.0075

This item is Discontinued.

Zoro Select

Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 60 PK (Discontinued)

Mfr # L01200.160.0075
Zoro # G5667649
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.160.0075
Zoro #
G5667649
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
75 mm
Head Width
24 mm
Min. Thread Length
38 mm
Head Height
10 mm
Minimum Thread Length
38 mm
Dia./Thread Size
M16-2.00
Overall Length
75 mm
Screw Size
M16
Wire Rope Length
75 mm
Length
75 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Head Type
Hex
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Basic Material
Steel
Rockwell Hardness
HRC22
Fastener Industry Standards
DIN 931
Tensile Strength
116,000 psi
Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2 mm
Thread Pitch
2 mm
Threadlocker Minimum Temperature
M16-2.00
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 60

Ratings & reviews