This item is Discontinued.

Zoro Select Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 30 PK L01000.180.0110

This item is Discontinued.

Zoro Select

Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 30 PK (Discontinued)

Mfr # L01000.180.0110
Zoro # G5672278
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.180.0110
Zoro #
G5672278
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Fastener Length
110 mm
Head Width
27 mm
Head Height
11.5 mm
Min. Thread Length
42 mm
Head and Washer Height
11.5 mm
Minimum Thread Length
42 mm
Dia./Thread Size
M18-2.50
Overall Length
110 mm
Screw Size
M18
Wire Rope Length
110 mm
Length
110 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
2.5 mm
Threadlocker Minimum Temperature
M18-2.50
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.