This item is Discontinued.

Zoro Select Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 30 PK L01000.200.0100

This item is Discontinued.

Zoro Select

Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 30 PK (Discontinued)

Mfr # L01000.200.0100
Zoro # G5672165
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.200.0100
Zoro #
G5672165
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
100 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
46 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
46 mm
Dia./Thread Size
M20-2.50
Screw Size
M20
Overall Length
100 mm
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Basic Material
Steel
Screw Industry Standards
DIN 931
Head Type
Hex
Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
2.5 mm
Minimum Temperature
-58 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M20-2.50
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 30

Ratings & reviews