This item is Discontinued.

Zoro Select Class 8.8, M20-2.50 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 55 mm L, 60 PK L01430.200.0055

This item is Discontinued.

Zoro Select

Class 8.8, M20-2.50 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 55 mm L, 60 PK (Discontinued)

Mfr # L01430.200.0055
Zoro # G1199392
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01430.200.0055
Zoro #
G1199392
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
55 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
55 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
55 mm
Dia./Thread Size
M20-2.50
Overall Length
55 mm
Screw Size
M20
Wire Rope Length
55 mm
Length
55 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Head Type
Hex
Screw Industry Standards
DIN 933
Thread Type
Metric Coarse
Basic Material
Steel
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Thread Pitch
2.5 mm
Threadlocker Minimum Temperature
M20-2.50
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 55 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 60

Ratings & reviews