This item is Discontinued.

Zoro Select Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 30 PK L01000.220.0075

This item is Discontinued.

Zoro Select

Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 30 PK (Discontinued)

Mfr # L01000.220.0075
Zoro # G5672095
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.220.0075
Zoro #
G5672095
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M22-2.50
Fastener Length
75 mm
Head Width
32 mm
Head Height
14 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Dia./Thread Size
M22-2.50
Overall Length
75 mm
Screw Size
M22
Wire Rope Length
75 mm
Length
75 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Tensile Strength
120,350 psi
Threadlocker Minimum Temperature
M22-2.50
Thread Pitch
2.5 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Basic Material
Steel
Head Type
Hex
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M22-2.50, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.