This item is Discontinued.

Zoro Select Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 25 PK L01200.220.0110

This item is Discontinued.

Zoro Select

Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 25 PK (Discontinued)

Mfr # L01200.220.0110
Zoro # G5667299
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.220.0110
Zoro #
G5667299
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Basic Material
Steel
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Head Type
Hex
Fastener Industry Standards
DIN 931
Tensile Strength
120,350 psi
Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M22-2.50
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2.5 mm
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M22-2.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 50 mm, Head Height 14 mm, Head Width 32 mm, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.