This item is Discontinued.

Zoro Select Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 20 PK L01200.240.0070

This item is Discontinued.

Zoro Select

Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 20 PK (Discontinued)

Mfr # L01200.240.0070
Zoro # G5667280
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.240.0070
Zoro #
G5667280
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
70 mm
Head Width
36 mm
Head Height
15 mm
Min. Thread Length
54 mm
Screw Size
M24
Minimum Thread Length
54 mm
Overall Length
70 mm
Wire Rope Length
70 mm
Length
70 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Rockwell Hardness
HRC22
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Threadlocker Maximum Temperature
3 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M24-3.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 20

Ratings & reviews