This item is Discontinued.

Zoro Select Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK L01010.300.0100

This item is Discontinued.

Zoro Select

Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 10 PK (Discontinued)

Mfr # L01010.300.0100
Zoro # G5669968
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01010.300.0100
Zoro #
G5669968
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M30-3.50
Fastener Length
100 mm
Head Width
46 mm
Min. Thread Length
100 mm
Head Height
18.7 mm
Head and Washer Height
18.7 mm
Minimum Thread Length
100 mm
Screw Size
M30
Overall Length
100 mm
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Thread Type
Metric Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
3.5 mm
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M30-3.50
Manufacturer Location
Globally Sourced
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 10

Ratings & reviews