This item is Discontinued.

Zoro Select Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK L01010.300.0120

This item is Discontinued.

Zoro Select

Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (Discontinued)

Mfr # L01010.300.0120
Zoro # G5669959
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01010.300.0120
Zoro #
G5669959
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M30-3.50
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
3.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Fastener Industry Standards
DIN 933
Basic Material
Steel
Screw Industry Standards
DIN 933
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 120 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.