This item is Discontinued.

Zoro Select Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 1500 PK L01200.050.0035

This item is Discontinued.

Zoro Select

Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 1500 PK (Discontinued)

Mfr # L01200.050.0035
Zoro # G5668610
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.050.0035
Zoro #
G5668610
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M5-0.80
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
0.8 mm
Threadlocker Maximum Temperature
0.8 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Screw Industry Standards
DIN 931
Basic Material
Steel
Fastener Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 16 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 1500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.