This item is Discontinued.

Zoro Select Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 1300 PK L01200.050.0040

This item is Discontinued.

Zoro Select

Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 1300 PK (Discontinued)

Mfr # L01200.050.0040
Zoro # G5668601
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.050.0040
Zoro #
G5668601
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
40 mm
Head Width
8 mm
Min. Thread Length
16 mm
Head Height
3.5 mm
Head and Washer Height
3.5 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M5-0.80
Overall Length
40 mm
Screw Size
M5
Wire Rope Length
40 mm
Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Fastener Industry Standards
DIN 931
Rockwell Hardness
HRC22
Head Type
Hex
Proof Load
580 N/sq mm
Basic Material
Steel
Screw Industry Standards
DIN 931
Tensile Strength
116,000 psi
Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M5-0.80
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
0.8 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
0.8 mm
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 16 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 1300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.