This item is Discontinued.

Zoro Select Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 1200 PK L01000.060.0030

This item is Discontinued.

Zoro Select

Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 1200 PK (Discontinued)

Mfr # L01000.060.0030
Zoro # G5673291
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.060.0030
Zoro #
G5673291
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
30 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
18 mm
Minimum Thread Length
18 mm
Head and Washer Height
4 mm
Dia./Thread Size
M6-1.00
Screw Size
M6
Overall Length
30 mm
Wire Rope Length
30 mm
Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Threadlocker Minimum Temperature
M6-1.00
Threadlocker Maximum Temperature
1 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Thread Pitch
1 mm
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 1200

Ratings & reviews