This item is Discontinued.

Zoro Select Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 900 PK L01000.060.0040

This item is Discontinued.

Zoro Select

Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 900 PK (Discontinued)

Mfr # L01000.060.0040
Zoro # G5673276
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.060.0040
Zoro #
G5673276
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
18 mm
Head and Washer Height
4 mm
Minimum Thread Length
18 mm
Dia./Thread Size
M6-1.00
Overall Length
40 mm
Screw Size
M6
Wire Rope Length
40 mm
Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Screw Industry Standards
DIN 931
Rockwell Hardness
HRC22
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Basic Material
Steel
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M6-1.00
Threadlocker Maximum Temperature
1 mm
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1 mm
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 900

Ratings & reviews