This item is Discontinued.

Zoro Select Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 800 PK L01070.080.0020

This item is Discontinued.

Zoro Select

Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 800 PK (Discontinued)

Mfr # L01070.080.0020
Zoro # G5669426
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01070.080.0020
Zoro #
G5669426
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.00
Fastener Length
20 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head and Washer Height
5.3 mm
Dia./Thread Size
M8-1.00
Overall Length
20 mm
Screw Size
M8
Wire Rope Length
20 mm
Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Fine
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Thread Pitch
1 mm
Dimensional Standards
DIN 961
Threadlocker Minimum Temperature
M8-1.00
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Fastener Industry Standards
DIN 961
Basic Material
Steel
Material Type
Steel
Head Type
Hex
Screw Industry Standards
DIN 961
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Fine
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M8-1.00, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 20 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.