This item is Discontinued.

Zoro Select Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 150 PK L01200.080.0140

This item is Discontinued.

Zoro Select

Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 150 PK (Discontinued)

Mfr # L01200.080.0140
Zoro # G5668175
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.080.0140
Zoro #
G5668175
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 931
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 28 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.