This item is Discontinued.

Zoro Select Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 300 PK L01200.080.0070

This item is Discontinued.

Zoro Select

Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 300 PK (Discontinued)

Mfr # L01200.080.0070
Zoro # G5668251
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.080.0070
Zoro #
G5668251
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
70 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
5.3 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M8-1.25
Screw Size
M8
Overall Length
70 mm
Wire Rope Length
70 mm
Length
70 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Basic Material
Steel
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M8-1.25
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 300

Ratings & reviews