Shop ZORO SELECT

Class 8.8, M6-1.00 Thread Size, Square Head Bolt, Black Oxide, Steel, 16 mm L, 100 PK

  • Mfr # M01030.060.0016
  • Zoro # G0308196

product price: 
$
44.69
/pk of 100, $0.45/ea

Key Features

Class 8.8 Material Grade/Class
External Square Drive
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
6 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01030.060.0016
Zoro #
G0308196
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Meets/Exceeds
DIN 479
Tensile Strength (PSI)
800 N/sq mm
Head Type
Square
Fastener Industry Standards
DIN 479
Square Head Bolt Type
Square Head Bolt
Proof Load (PSI)
580 N/sq mm
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Tensile Strength
116,000 psi
Type
Square Head Bolt
Drive Type
External Square
Head Style
Square
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 479
Standards
DIN 479
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Steel

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M6x1.00, Overall Length 22 mm, Fastener Length 16 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Head Height 6 mm, Head Width 6 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products