Shop ZORO SELECT

Class 8.8, M12-1.75 Thread Size, Square Head Bolt, Black Oxide, Steel, 40 mm L, 50 PK

  • Mfr # M01030.120.0040
  • Zoro # G0307931

product price: 
$
153.99
/pk of 50, $3.08/ea
Free Shipping & Returns

Key Features

Class 8.8 Material Grade/Class
External Square Drive
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
13 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01030.120.0040
Zoro #
G0307931
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Fastener Industry Standards
DIN 479
Tensile Strength (PSI)
800 N/sq mm
Temp. Range (F)
-58 Degrees to 302 Degrees
Head Type
Square
Meets/Exceeds
DIN 479
Square Head Bolt Type
Square Head Bolt
Rockwell Hardness
C22 to C34
Proof Load (PSI)
580 N/sq mm
Tensile Strength
116,000 psi
Type
Square Head Bolt
Drive Type
External Square
Minimum Temperature
-58 Degrees F
Standards
DIN 479
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Head Style
Square
Dimensional Standards
DIN 479
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Steel

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M12x1.75, Overall Length 52 mm, Fastener Length 40 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Head Height 12 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products