Shop ZORO SELECT

Class 8.8, M16-2.00 Thread Size, Square Head Bolt, Black Oxide, Steel, 120 mm L, 10 PK

  • Mfr # M01030.160.0120
  • Zoro # G0307791

product price: 
$
127.99
/pk of 10, $12.80/ea
Free Shipping & Returns

Key Features

Class 8.8 Material Grade/Class
External Square Drive
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01030.160.0120
Zoro #
G0307791
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
120 mm
Head Width
17 mm
Head Height
16 mm
Minimum Thread Length
120 mm
Size
M16x120mm
Thread Length
120 mm
Length Under Head
120mm
Overall Length
136 mm
Wire Rope Length
136 mm
Length
136 mm

Details

System of Measurement
Metric
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Head Type
Square
Fastener Industry Standards
DIN 479
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Proof Load (PSI)
580 N/sq mm
Meets/Exceeds
DIN 479
Square Head Bolt Type
Square Head Bolt
Tensile Strength (PSI)
800 N/sq mm
Tensile Strength
116,000 psi
Drive Type
External Square
Type
Square Head Bolt
Head Style
Square
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Standards
DIN 479
Dimensional Standards
DIN 479
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Steel

Description

Socket Set Screw, Head Type Square, System of Measurement Metric, Thread Size M16x2.00, Overall Length 136 mm, Fastener Length 120 mm, Drive Type External Square, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Pack Size Small Pack, Head Height 16 mm, Head Width 17 mm, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.