Colorless PETG Sheet Stock 96" L x 48" W x 0.188" Thick

  • Mfr # 5JEU0

  • Zoro # G9862106


product price:  $700.99
/pk 5, $140.20/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Plastic Material
PETG
Plastic Thickness
0.188"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5JEU0
Zoro #
G9862106
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
48"
Length
96"
Thickness
0.188"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
PETG
Plastic Color
Clear
Max. Temp. (F)
153 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Plastic Properties
Transparent
Material Type
Film Masked
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
7,700 psi
Material Color Family
Clear
Operating Temp. Range
-40 Degrees to 153 Degrees F
Material
PETG
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 153 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Friction Rating
Slippery
UV Resistant
No
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Plastic Hardness
Rockwell R115
Plastic Clarity
Clear
Impact Strength
1.7 ft-lb/in
Maximum Temperature
185 Degrees F
Plastic Thickness Tolerance
+/-10%
Wear Factor
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Water Absorption
0.2 %
Machinability
85 %
Friction Coefficient
0.25
Standards
JL C3DP/10993-5:2009
Plastic Density
1.27 g/cc
Maximum Adhesive Temperature
185 Degrees F
Minimum Adhesive Temperature
122 Degrees F
Fabrication
Extruded
Light Transmission
86 %
Rockwell Hardness
115 HRR
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
66.8 x 10^-6 m/m Degrees C
Product Type
Plastic Sheet
Dielectric Strength
410 V/mil
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Flexural Modulus
310,000 psi
Product Form
Sheet
FDA Compliance
21 CFR 177.1315
Elongation
15 %
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
1.96 x 10^-8 cu mm/N-m

Description

PETG Sheet, PETG, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,700 psi, Impact Strength 1.7 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 153 Degrees F, Plastic Density 1.27 g/cc, Plastic Hardness Rockwell R115, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.