Grooved Clevis Pin, 1/2 in Dia, 2 in Usable Lg, Steel, 1 PK
- Mfr # WWG-HLPGRR-041
- Zoro # G0537896
product price:Â
$
4.29
/ea
Key Features
Head Type
Headed
System of Measurement
Inch
Usable Length
3 in
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-HLPGRR-041
- Zoro #
- G0537896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Diameter
- 1/2 in
- Usable Length
- 3 in
- Shank Length
- 1-13/32 in
- Length
- 1 13/32 in
- Maximum Usable Length
- 1 in
Details
- Item
- Grooved Clevis Pin
- Head Type
- Headed
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Ungraded
- Product Type
- Grooved Clevis Pin
- Finish
- Zinc Plated
- Standards
- ASME B18.8.1
- Meets/Exceeds
- ASME B18.8.1
- Includes
- (2) E-Rings
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Shell Material
- Steel
Description
Clevis Pin,1.40625 in L,Steel 0.5 in dia, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 13/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.