Shop ZORO SELECT
See all product information
Create Account
Standard Clevis Pin, 3/16 in Dia, 55/64 in Usable Lg, Stainless Steel, 5 PK
- Mfr # WWG-CLPSBPS-043
- Zoro # G3041683
product price:Â
$
3.79
/pk of 5, $0.76/ea
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/16 in
Usable Length
55/64 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-CLPSBPS-043
- Zoro #
- G3041683
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 3/16 in
- Usable Length
- 55/64 in
- Shank Length
- 3 in
- Length
- 1 in
- Maximum Hole Size
- 0.103 in
- Maximum Usable Length
- 55/64 in
- Minimum Hole Size
- 0.088 in
- Head Diameter
- 5/16 in
Details
- Item
- Standard Clevis Pin
- Head Type
- Headed
- System of Measurement
- Inch
- Material
- Stainless Steel
- Material Grade/Class
- Ungraded
- Finish
- Plain
- Meets/Exceeds
- ASME B18.8.1
- Includes
- Hairpin
- Standards
- ASME B18.8.1
- Pack Size
- Small Pack
- Manufacturer Location
- Made in USA*
- Product Type
- Standard Clevis Pin
- Shell Material
- Stainless Steel
Description
Clevis Pin,1 in L,SS 3/16 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 3/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.