Shop ZORO SELECT
See all product information
Create Account
Standard Clevis Pin, 3/4 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish
- Mfr # U39797.075.0500
- Zoro # G3393717
product price:Â
$
6.49
/ea
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/4 in
Shank Length
7 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39797.075.0500
- Zoro #
- G3393717
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 3/4 in
- Shank Length
- 7 in
- Length
- 5 in
- Head Diameter Tolerance
- +0.01/-0.002 in
- Maximum Hole Size
- 0.156 in
- Head Diameter
- 1 in
- Minimum Hole Size
- 0.151 in
- Maximum Usable Length
- 4 49/64 in
Details
- Item
- Standard Clevis Pin
- Head Type
- Headed
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Ungraded
- Finish
- Plain
- Standards
- ASME B18.8.1
- Meets/Exceeds
- ASME B18.8.1
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Pin Connection Type
- Drilled
- Dimensional Standards
- ASME B18.8.1
- Product Type
- Standard Clevis Pin
- Shell Material
- Steel
Description
Clevis Pin,5 in L,Steel 3/4 in dia, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 4 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.