Shop ZORO SELECT
See all product information
Create Account
Cobalt Threaded Shank Drill, Stub, No 40
Mfr # 16W760
Zoro # G6172826
product price:Â
$
7.39
/ea
Key Features
Drill Bit Size
#40
Overall Length
3/4 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16W760
- Zoro #
- G6172826
- UPC #
- 190735392027
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #40
- Overall Length
- 3/4 in
- Shank Size
- 1/4"-28
- Flute Length
- 5/16 in
- Wire Size
- #40
- Shank Thread Size
- 1/4"-28
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Shank Type - Machining
- Threaded
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Finish - Machining
- Black Oxide
- Drill Bit Grouping
- Drill Bit
- Decimal Equivalent
- 0.0980
- Item
- Threaded Shank Drill Bit
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Standards
- Not Rated
- Drill Bit Point Type
- Split Point
- Measurement System
- Wire
- Material Grade - Machining
- M35
- Aircraft Drill
- No
- Primary Material Application
- Aviation
Description
Threaded Shank Drill Bit, Drill Bit Size #40, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.0980
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.