Zoro Select
Cohesive Corrugated Wrap, 200ftL x 30in W
Mfr # 36MZ95
Zoro # G9759093
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft.
- Width 30"
- Thickness 0.172 in
- Color Kraft
- Material Single-Face Corrugated Paper
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS Magnetic Whiteboard Eraser, PK12 (35012)
- QUARTET Cork Bulletin Board 3ft.x2ft., Aluminum Frame (85361)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- RICOH Drum, Cl430 Dn photocon, Black (406662)
- ZORO SELECT Corrugated Sheets, 42" x 48", Kraft, 5 /Bundle (55VK10)
- ZORO SELECT Corrugated Sheets, 24" x 24", Kraft, 5 /Bundle (56EC34)
- ZORO SELECT Corrugated Sheets, 40" x 60", Kraft, 5 /Bundle (56EC39)
- ZORO SELECT Corrugated Sheets, 42" x 42", Kraft, 5 /Bundle (55VK09)
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC45)
- ZORO SELECT Plastic Corrugated Sheets, 48" x 96", White, 10/Bundle (56EC58)
- Zoro Select Protective Packaging