This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L18S
- Zoro #
- G3064695
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Cold Cup Lid
- Disposable Foodware Capacity
- 12 oz, 24 oz
- Disposable Foodware Color
- Translucent
- Material
- Plastic
- Basic Foodware Material
- Plastic
- Capacity
- 12 oz, 24 oz
- Color
- Translucent
- Secondary Foodware Material
- Polystyrene
- For Use With
- 14C18, 24C18, 24C18 PP, C12A, C1618, C1618 PP, C2022
- Disposable Lid Type
- Flat, Identification Buttons, Straw Slot
- Fits Cup No.
- Mfr. No. 12C18, C12A, 14C18, 16C18, C1618, 20C18,C2022, 24C18,12F18, 20F18,24F18
- Lid Type
- Flat, Identification Buttons, Straw Slot
Description
Cold Cup Lid, Color Translucent, Material Plastic, Capacity 12 oz, 24 oz, Lid Type Flat, Identification Buttons, Straw Slot, Package Quantity 1000
Restrictions
This item has been restricted from sale in the following states:
AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WI, WV, WY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.